Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 9130W-4845DP 48 x 45 in. English Ivy Door Panel
Mfr # 9130W-4845DP
Zoro # G203992246
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 9130W-4845DP
- Zoro # G203992246
- UPC # 734573006311
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- English Ivy Door Panel
- 1" Header (top & bottom)
- 1.5" Rod pocket (top & bottom)
- Length extends from rod pocket to rod pocket and does not include headers
- Fine-gauge lace
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Size: 48 x 45 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Youth Seating Tray, Platinum (FG781588PLAT)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- MARTEX Bedspread, Queen, Navy (MAINSPREAD NAVY)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- HERITAGE LACE Sonata 60 x 24 in. Tier Pair - Ecru (6280E-6024PR)
- HERITAGE LACE Heritage Lace 6155E-6030 60 x 30 in. Seascape Tier - Ecru (6155E-6030)
- HERITAGE LACE Heritage Lace 8515W-4816 48 x 16 in. Filet Crochet Valance; White (8515W-4816)
- HERITAGE LACE 60 x 36 in. Sheer Divine Tier, Ecru (8220E-6036)
- HERITAGE LACE 48 x 24 in. Chelsea Tier with Trim (8275E-4824HT)
- HERITAGE LACE 60 x 96 in. Sheer Divine Panel (8220X-6096)
- RICARDO Ricardo Sea Glass Flounce Window Valance (03600-01-015-01)
- Heritage Lace Drapes & Curtains