Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 9130W-2438SL 24 x 38 in. English Ivy Sidelight Panel; White
Mfr # 9130W-2438SL
Zoro # G203915870
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Lace
- MFR # 9130W-2438SL
- Zoro # G203915870
- UPC # 734573006267
- Country of Origin China
- Category Drapes & Curtains
Description
Refresh and renew your homes entry with our English Ivy sidelight panel. Each lace panel features ivy leaves and vines that cascade over a point desprit background. Made in U. S. A.
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- English Ivy Sidelight Panel
- 1" Header (top & bottom)
- 1.5" Rod pocket (top & bottom)
- Length extends from rod pocket to rod pocket and does not include headers
- Fine-gauge lace
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: White
- Size: 24 x 38 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Hand Towel, 16 x 27 In, White, PK24 (7132345)
- GLOBAL INDUSTRIAL Amrless Drafting Stool with Footring, Black (B629777)
- CLEANBRANDS Pillow Encst CleanRest Pro S (845168000000)
- BOSS The DOT stool, Black (B210-BK)
- HERITAGE LACE Point D Esprit Door PanelEcru 60 x 54 in. (8610E-6054DP)
- HERITAGE LACE Heritage Lace 7320WS-36PR Hummingbirds Swag Pair; White - 72 x 36 in. (7320WS-36PR)
- HERITAGE LACE Victorian Rose Swag - Ecru (2860E-S)
- HERITAGE LACE Windsor 60 x 84 in. Panel - Ecru (8200E-6084)
- HERITAGE LACE Heritage Lace TK-5515T 55 x 15 in. Ticking Valance (TK-5515T)
- HERITAGE LACE Heirloom 60 x 22 in. Sheer Valance - Ecru (9700E-6022P)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-77)
- Heritage Lace Drapes & Curtains