Shop All Shades
Heritage Lace
Heritage Lace 8610E-6084 Point D Esprit Panel; Ecru - 60 x 84 in.
Mfr # 8610E-6084
Zoro # G604054406
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 8610E-6084
- Zoro # G604054406
- UPC # 734573147052
- Country of Origin China
- Category Shades
Description
This traditional lace panel with simple Point d'Esprit netted background is a favorite for its crisp, fresh appearance.
Features- Single Curtain Panel
- 1.5" Rod Pocket w/ 1" Header (top & bottom)
- 100% Polyester
- Machine Washable
- Color: Ecru
- Size: 60 x 84 in.
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W/W)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- FLASH FURNITURE Black High Back Massage Chair (BT-9578P-GG)
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 5277744 6 mil Room Darkening Vinyl Window Shade; White - 73 x 78 in. (5277744)
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 2 ft x 6.5 ft 5% (500-024)
- BREWSTER HOME FASHIONS Brewster Home Fashions PF0697 Cut Floral Window Premium Privacy Film Window - 24 in. (PF0697)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 36"W, Ivory (G2.B.3648)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-034-01)
- PERFECTTWINKLE Cut Floral Window Premium Privacy Film Window - 24 in. (PE124857)
- Heritage Lace Shades