Shop All Wall Art & Decor
Heritage Lace
Heritage Lace 8610E-6063DP Point D Esprit Door Panel; Ecru - 60 x 63 in.
Mfr # 8610E-6063DP
Zoro # G103992803
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 8610E-6063DP
- Zoro # G103992803
- UPC # 734573147137
- Country of Origin China
- Category Wall Art & Decor
Description
This traditional lace door panel with simple Point d'Esprit netted background is a favorite for its crisp, fresh appearance.
Features- Single Curtain Panel
- 1.5" Rod Pocket w/ 1" Header (top & bottom)
- 100% Polyester
- Machine Washable
- Color: Ecru
- Size: 60 x 63 in.
- Weight: 0.467 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Lamp, 40W, 120V (4342)
- MARTEX Bedspread, Queen, Forest Green (Mainspread)
- BAXTON STUDIO Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf (205-12682)
- LORELL Lorell Mahogany Laminate Bookcase (LLR99778)
- TRADEMARK FINE ART Yucel Basoglu 'Covered Light' Canvas Art, 24x24 (1X07096-C2424GG)
- TRADEMARK FINE ART Giuseppe D Amico 'Hunting Cheetah' Canvas Art, 16x24 (1X09140-C1624GG)
- TRADEMARK FINE ART Janneke Brinkman-Salentijn 'Purple February Bouquet' Canvas Art, 35x35 (ALI29768-C3535GG)
- TRADEMARK FINE ART Abstract Graffiti 'Fantasy Pinball' Canvas Art, 14x19 (ALI24247-C1419GG)
- DESIGN TOSCANO King Arthur's Golden Chalice Gothic Sculpture, PK 2 (CL96121)
- TRADEMARK FINE ART Geno Peoples 'Winter Bliss' Canvas Art, 14x19 (ALI19510-C1419GG)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 24x24 (WAG14579-C2424GG)
- Heritage Lace Wall Art & Decor