Shop All Sheets and Pillow Cases
Heritage Lace
Heritage Lace 8610E-6015 Point D Esprit Valance; Ecru - 60 x 15 in.
Mfr # 8610E-6015
Zoro # G203975720
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 8610E-6015
- Zoro # G203975720
- UPC # 734573146871
- Country of Origin China
- Category Sheets and Pillow Cases
Description
This traditional lace valance with simple Point d'Esprit netted background is a favorite for its crisp, fresh appearance.
Features- Single Curtain Panel
- 1.5" Rod Pocket w/ 1" Header (top & bottom)
- 100% Polyester
- Machine Washable
- Color: Ecru
- Size: 60 x 15 in.
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Side Chair, PK2 (140-7588)
- MARTEX Bedspread, Queen, Forest Green (Mainspread)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x48" (FR1112123ER)
- VINTIQUEWISE Accent Decorative Natural Wooden Square Stump Stool, with Wheels for Indoor and Outdoor (QI004284)
- SUPERIORÂ Egyptian Cotton 650 Thread Count Solid Sheet Set Queen-Teal (650QNSH SLTL)
- HASTINGS HOME Set of 2 Satin Microfiber Pillowcase Covers for Hair and Skin, Hidden Zippered, Silver Gray, King (753705JDK)
- IMPRESSIONS BY LUXOR TREASURES Cotton Flannel Standard Pillowcase Set Solid, White (FLASDPC SLWH)
- ELLE 1200tc Double Hemstitch Sheet Set, Green, Cal King (EL652135)
- MICASA Halloween Scary Yellow Labrador Fabric Standard Pillowcase, 20.5 x 0.25 x 30 in. (MI887537)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - King - 3 Line - Taupe (1171KGLIN)
- KATHY IRELAND 500 Thread Count Damask Stripe Sheet Set with Optifit - Queen - Silver (1234QNSIL)
- Heritage Lace Sheets and Pillow Cases