Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 8275E-1438SL 14 x 38 in. Chelsea Sidelight Panel; Ecru
Mfr # 8275E-1438SL
Zoro # G103862861
product price: $35.05
/ea
$35.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 8275E-1438SL
- Zoro # G103862861
- UPC # 734573146109
- Country of Origin China
- Category Drapes & Curtains
Description
Features
- Enjoy enhanced classic style with the versatile, pinstripe chelsea door panel
- Traditionally styled door for classic homes
- 100% polyester
- Machine washable, non-chlorine beach, tumble dry low, warm iron, if needed
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: Ecru
- Sidelight Panel Size: 14" x 38"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Leather, 19" to 23-1/4" Height, Adjustable Arms, Black (57906E)
- DESIGN TOSCANO Honor the Pooch: Boston Terrier Holiday Dog Angel Ornament (JH170716)
- HON 36" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H683.L.P)
- ZENITH Shower Curtain Rod White White (512W)
- HERITAGE LACE Heritage Lace TK-5515T 55 x 15 in. Ticking Valance (TK-5515T)
- HERITAGE LACE 80 x 63 in. Sheer Divine Swag Pair (8220XS-63PR)
- HERITAGE LACE Heritage Lace 8515W-4816 48 x 16 in. Filet Crochet Valance; White (8515W-4816)
- HERITAGE LACE Point D Esprit Door PanelEcru 60 x 54 in. (8610E-6054DP)
- HERITAGE LACE Heritage Lace 6275E-6030 Window Garden 60 x 30 in. Tier - Ecru (6275E-6030)
- HERITAGE LACE Windsor 60 x 84 in. Panel - Ecru (8200E-6084)
- COMMONWEALTH HOME FASHIONS Escape Sheer Stripe Grommet Outdoor Top Curtain Panel 96 in., Khaki (70503-109-758-96)
- Heritage Lace Drapes & Curtains