Heritage Lace 8220X-6036 60 x 36 in. Sheer Divine Tier
Mfr # 8220X-6036
Zoro # G803863045
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 8220X-6036
- Zoro # G803863045
- UPC # 734573060214
- Country of Origin China
- Category Drapes & Curtains
Description
The delicate Sheer Divine tier lends a light and airy look to any window. Crafted from the finest clipped lace, this collection of window treatments feature a stunning floral and vine pattern atop a linen like netting. Our lightweight sheer curtains are finished with scalloped edges on three sides. Made in U. S. A.
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Sheer Divine Tier
- 1" Header
- 1.25" Rod pocket
- Fine-gauge lace
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Size: 60 x 36 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Table, 60" Rectangular, Kitchen, Dining Room, Laminate, Beige, Contemporary, Modern (I 1088)
- DREAMSEAT Xpression Pro Gaming Chair with University of Miami Hurricanes Logo (XZXPPRO032-PSCOL12110A)
- KENNEY MFG TENSION ROD BRWN 75"" (KN621)
- TRADEMARK FINE ART Mark Ashkenazi 'Saxophone II' Canvas Art, 24x32 (ALI1021-C2432GG)
- HERITAGE LACE Heritage Lace TK-5515T 55 x 15 in. Ticking Valance (TK-5515T)
- HERITAGE LACE Heritage Lace 7320WS-36PR Hummingbirds Swag Pair; White - 72 x 36 in. (7320WS-36PR)
- HERITAGE LACE 45 x 16 in. Crochet Envy Pintuck Valance, Natural (CEPT-4516NA)
- HERITAGE LACE 48 x 24 in. Chelsea Tier with Trim (8275E-4824HT)
- HERITAGE LACE Heritage Lace 6155E-6030 60 x 30 in. Seascape Tier - Ecru (6155E-6030)
- HERITAGE LACE Sonata 60 x 24 in. Tier Pair - Ecru (6280E-6024PR)
- HERITAGELACE Heritage Lace 6315C-6096 60 x 96 in. Rabbit Hollow Panel; Cafe (6315C-6096)
- Heritage Lace Drapes & Curtains