Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 7185W-4572DP Dragonfly 45 x 72 in. Door Panel - White
Mfr # 7185W-4572DP
Zoro # G603862804
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 7185W-4572DP
- Zoro # G603862804
- UPC # 734573096077
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Muted dragonfly motifs on sheer lace background have simple appeal
- Optional beaded mother-of-pearl trim on valance and tiers adds interest
- Machine wash
- Made in U. S. A.
- Color: White
- Collection: Dragonfly
- Size: 45 x 72 in.
- Weight: 0.533 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Blue AVJ w/ Cabinet (AVJ42C-RB)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14ES)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- OFFICE STAR Gray Guest Chair, 23" W 27" L 45" H, Fixed Arms, Fabric Seat, Work Smart Series (EX2655-226)
- HERITAGE LACE Heritage Lace 7320WS-36PR Hummingbirds Swag Pair; White - 72 x 36 in. (7320WS-36PR)
- HERITAGE LACE 60 x 36 in. Sheer Divine Tier, Ecru (8220E-6036)
- HERITAGE LACE Heritage Lace 6275E-6030 Window Garden 60 x 30 in. Tier - Ecru (6275E-6030)
- HERITAGE LACE Heritage Lace 8510E-5524 55 x 24 in. Dogwood Tier; Ecru (8510E-5524)
- HERITAGE LACE 60 x 84 in. Victorian Rose Panel - Ecru (2860E-6084)
- HERITAGE LACE Point D Esprit Door PanelEcru 60 x 54 in. (8610E-6054DP)
- SUPERIOR Superior JBK Superior Junction Box Kit (JBK)
- Heritage Lace Drapes & Curtains