Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 7185W-4540DP Dragonfly 45 x 40 in. Door Panel - White
Mfr # 7185W-4540DP
Zoro # G503862911
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 7185W-4540DP
- Zoro # G503862911
- UPC # 734573096053
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Capturing in exquisite lace the delicate beauty and grace so admired in nature
- Each item incorporates graceful butterfly motifs against an open mesh background, with intricate edge detailing
- The collection is both thematic and traditional, sure to complement almost any decorating style
- Machine wash
- Made in U. S. A.
- Color: White
- Collection: Dragonfly
- Size: 45 x 40 in.
- Weight: 0.333 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Arm Pad, Dark Blue, PR (66055BK-A4)
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Satin Brass (01110788SB1)
- ACHIM IMPORTING Achim MFG232WH02 32 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG232WH02)
- HERITAGE LACE 60 x 96 in. Sheer Divine Panel (8220X-6096)
- HERITAGE LACE Heritage Lace 6295E-6036 Hydrangea 60 x 36 in. Tier; Ecru (6295E-6036)
- HERITAGE LACE Point D Esprit Door PanelEcru 60 x 54 in. (8610E-6054DP)
- HERITAGE LACE Woodland 60 x 16 in. Valance - White (6260W-6016)
- HERITAGE LACE Heritage Lace TK-5515T 55 x 15 in. Ticking Valance (TK-5515T)
- HERITAGE LACE Victorian Rose Insert Valance, White (2860W-3612)
- HERITAGE LACE Victorian Rose Insert Valance, Ecru (2860E-3612)
- Heritage Lace Drapes & Curtains