Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 7170W-2250SL Pineapple 22 x 50 in. Sidelght Panel; White
Mfr # 7170W-2250SL
Zoro # G203915849
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 7170W-2250SL
- Zoro # G203915849
- UPC # 734573078769
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- These window dressings are beautiful alone or with other fabrics
- They are simple but intricate" lace trim at the hem
- Machine wash
- Made in U. S. A
- 100% polyester
- Machine wash cold
- gentle
- Do not bleach
- Lay flat or hang to dry
- Ironing is not recommended
- Color: White
- Collection: Pineapple
- Size: 22 x 50"
- Weight: 0.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 60 in. Desk Shell- Ash Grey (LDS6030AG)
- ELK SIGNATURE Twisted Decorative Object, White (H0047-10984)
- PYRAMID RF Wireless Digital Clock, Digital (9D44SR)
- R & R TEXTILE Hand Towel, 16x27 In., White, PK12 (51620)
- HERITAGE LACE Heritage Lace TK-5515T 55 x 15 in. Ticking Valance (TK-5515T)
- HERITAGE LACE Heritage Lace 7320WS-36PR Hummingbirds Swag Pair; White - 72 x 36 in. (7320WS-36PR)
- HERITAGE LACE 45 x 16 in. Crochet Envy Pintuck Valance, Natural (CEPT-4516NA)
- HERITAGE LACE Sonata 60 x 24 in. Tier Pair - Ecru (6280E-6024PR)
- HERITAGE LACE Woodland 60 x 16 in. Valance - White (6260W-6016)
- HERITAGE LACE Heritage Lace 6155E-6030 60 x 30 in. Seascape Tier - Ecru (6155E-6030)
- RICARDO Ricardo Glasgow Grommet Curtain Panel with Wand (03800-79-045-05)
- Heritage Lace Drapes & Curtains