Shop All Decorative Rugs
Heritage Lace
Heritage Lace 7165W-4596 Bee 45 x 96 in. Panel; White
Mfr # 7165W-4596
Zoro # G604029398
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 7165W-4596
- Zoro # G604029398
- UPC # 734573078158
- Country of Origin China
- Category Decorative Rugs
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- 100 percent polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Made in U. S. A
- Color: White
- Collection: Bee
- Size: 45 x 96"
- Weight: 0.633 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- TRADEMARK FINE ART Dan Monteavaro 'Anyone Now' Canvas Art, 14x19 (ALI0967-C1419GG)
- TIKI TORCH FUEL Tiki BiteFighter Citronella & Cedar Torch Fuel Green 64 oz (1216158)
- RICHELIEU AMERICA TG 4PK 178 CLR Cup (F31905TV)
- HERITAGE LACE Heritage Lace CD-1436SA Crab Damask 14 x 36 in. Runner - Sand (CD-1436SA)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- SAFAVIEH 8 X 10 Ft. Oval Braided- Multi Hand Made Rug (BRD164A-8OV)
- SAFAVIEH Dhurries Hand Woven Flat Weave Large Rectangle Rug- Navy - Light Blue- 8 x 10 ft. (DHU640B-8)
- LIVABLISS Ez Jute EZT-2311 Machine Washable Area Rug (EZT2311-810)
- SAFAVIEH 2 Ft. -7 In. X 5 Ft. Runner Indoor-Outdoor Courtyard- Navy And Beige- Machine Made Rug (CY6903-268-3)
- SAFAVIEH 8 x 10 ft. Beach House Rectangle Rug - Light Grey & Charcoal (BHS222F-8)
- Heritage Lace Decorative Rugs