Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 7165W-4572DP Bee 45 x 72 in. Door Panel; White
Mfr # 7165W-4572DP
Zoro # G703915721
product price: $72.95
/ea
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 7165W-4572DP
- Zoro # G703915721
- UPC # 734573078561
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Muted bee and fleur-de-lis motifs have all of the charm and appeal of Country French decor
- Fine crushed lace lends subtle texture
- optional Cluny lace trim adds unique character
- Machine wash
- Made in U. S. A
- 100% polyester
- Machine wash cold
- gentle
- Do not bleach
- Lay flat or hang to dry
- Ironing is not recommended
- Color: White
- Collection: Bee
- Size: 45 x 72"
- Weight: 0.517 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FRAMES Lawrence Frames 755581 Lawrence Frames 8.5x11 Black Wood Certificate Picture Frame - Gallery Collection (755581)
- FOUNDATIONS Glider/Rocker, 26"L42"H (4303046)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Ohio University Stationary Counter Stool, Ladder Back (L00425UnivOH)
- VULCAN HART Clip, Pilot Mounting (00-413302-00001)
- HERITAGE LACE Heritage Lace 6295E-6036 Hydrangea 60 x 36 in. Tier; Ecru (6295E-6036)
- HERITAGE LACE 60 x 84 in. Victorian Rose Panel - Ecru (2860E-6084)
- HERITAGE LACE Sonata 60 x 24 in. Tier Pair - Ecru (6280E-6024PR)
- HERITAGE LACE 45 x 16 in. Crochet Envy Pintuck Valance, Natural (CEPT-4516NA)
- HERITAGE LACE Heritage Lace 6155E-6030 60 x 30 in. Seascape Tier - Ecru (6155E-6030)
- HERITAGE LACE 60 x 36 in. Sheer Divine Tier, Ecru (8220E-6036)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-096-10)
- Heritage Lace Drapes & Curtains