Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 7165W-4563 Bee 45 x 63 in. Panel; White
Mfr # 7165W-4563
Zoro # G803862451
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 7165W-4563
- Zoro # G803862451
- UPC # 734573064021
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- 100 percent polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Made in U. S. A
- Color: White
- Collection: Bee
- Size: 45 x 63"
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI SHADE 36 x 72 in. White Temporary Window Shade (6337380)
- MAJESTIC PET Majestic SL1130 30 deg Elbow Chimney Vent Pipe Section (SL1130)
- MASTER CASTER Caster, Duet, Dlx, Hard, Black, PK5 (23622)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- HERITAGE LACE Eloquence 72 x 38 in. Swag - Cream (6285C-S)
- HERITAGE LACE Heritage Lace 6275E-6030 Window Garden 60 x 30 in. Tier - Ecru (6275E-6030)
- HERITAGE LACE Heritage Lace 6155E-6030 60 x 30 in. Seascape Tier - Ecru (6155E-6030)
- HERITAGE LACE Heritage Lace 8510E-5524 55 x 24 in. Dogwood Tier; Ecru (8510E-5524)
- HERITAGE LACE Heritage Lace 8515W-4816 48 x 16 in. Filet Crochet Valance; White (8515W-4816)
- HERITAGE LACE 48 x 24 in. Chelsea Tier with Trim (8275E-4824HT)
- RICARDO Ricardo Shannon Rod Pocket Curtain Panel (06500-70-084-02)
- Heritage Lace Drapes & Curtains