Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 7165W-4515HT Bee 45 x 15 in. Valance; White
Mfr # 7165W-4515HT
Zoro # G603862415
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 7165W-4515HT
- Zoro # G603862415
- UPC # 734573068401
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- 100 percent polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Made in U. S. A
- Color: White
- Collection: Bee
- Size: 45 x 15"
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Aluminum, Adjustable (65671010)
- MARTEX Pillowcase, Standard, 44" W, 35" L, PK12 (1A30167)
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- HERITAGE LACE Point D Esprit Door PanelEcru 60 x 54 in. (8610E-6054DP)
- HERITAGE LACE Heritage Lace 8510E-5524 55 x 24 in. Dogwood Tier; Ecru (8510E-5524)
- HERITAGE LACE 60 x 36 in. Sheer Divine Tier, Ecru (8220E-6036)
- HERITAGE LACE Heirloom 60 x 22 in. Sheer Valance - Ecru (9700E-6022P)
- HERITAGE LACE 60 x 84 in. Victorian Rose Panel - Ecru (2860E-6084)
- HERITAGE LACE Windsor 60 x 84 in. Panel - Ecru (8200E-6084)
- MADISON PARK Madison Park MP40-2403 Saratoga Fretwork Print Window Curtain - Seafoam; 95 in. (MP40-2403)
- Heritage Lace Drapes & Curtains