Shop All Sheets and Pillow Cases
Heritage Lace
Heritage Lace 7165W-4515 Bee 45 x 15 in. Valance - White
Mfr # 7165W-4515
Zoro # G703975428
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 7165W-4515
- Zoro # G703975428
- UPC # 734573063949
- Country of Origin China
- Category Sheets and Pillow Cases
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Muted bee and fleur-de-lis motifs have all of the charm and appeal of country french decor
- Fine crushed lace lends subtle texture; optional cluny lace trim adds unique character
- machine wash
- made in U. S. A.
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: White
- Collection: Bee
- Size: 45 x 15 in.
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Banquet Chair, 20 1/4 in W 20 1/4 in L 34 in H, Fixed, Vinyl Seat (FD-BHF-2-BY-VYL-GG)
- CLOCKSWISE Modern Decorative Aluminum Round Wall Clock For Living Room, Kitchen, Dining Room, Silver (QI004511.SI)
- FLASH FURNITURE Duncan Large Gray Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-GY-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T0-A1-RC-8546)
- HOTEL GRAND 1000tc Pinstripe Sheet Set, Chocolate, Queen (652512)
- DISC-O-BED Sheet Set, for Cot Topper, White (59701-SHEETSET)
- BEDFORD HOMES Bedford Homes 66A-34130 1200 Series 4 Piece Full Size Sheet Set - White (66A-34130)
- KATHY IRELAND 500 Thread Count Damask Stripe Sheet Set with Optifit - Full - Classic Blue (1234FLCBL)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- LULWORTH T180 FITTED Bed Sheets FULL , 6PK (T180-548012)
- ELLE 1200tc Double Hemstitch Sheet Set, Green, Cal King (EL652135)
- Heritage Lace Sheets and Pillow Cases