Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 7165W-2238SL Bee 22 x 38 in. Sidelight Panel; White
Mfr # 7165W-2238SL
Zoro # G303915824
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 7165W-2238SL
- Zoro # G303915824
- UPC # 734573078578
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Muted bee and fleur-de-lis motifs have all of the charm and appeal of Country French decor
- Fine crushed lace lends subtle texture
- optional Cluny lace trim adds unique character
- Machine wash
- Made in U. S. A
- 100% polyester
- Machine wash cold
- gentle
- Do not bleach
- Lay flat or hang to dry
- Ironing is not recommended
- Color: White
- Collection: Bee
- Size: 22 x 38"
- Weight: 0.317 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-GK01-BK-GG)
- BAXTON STUDIO Linette Modern Bohemian Natural Rattan Queen Size Standalone Headboard (217-12727-ZORO)
- HERITAGE LACE Heritage Lace 6275E-6030 Window Garden 60 x 30 in. Tier - Ecru (6275E-6030)
- HERITAGE LACE Prelude 60 x 24 in. Split Tier, Ecru (6300E-6024PR)
- HERITAGE LACE 60 x 36 in. Sheer Divine Tier, Ecru (8220E-6036)
- HERITAGE LACE Windsor 60 x 84 in. Panel - Ecru (8200E-6084)
- HERITAGE LACE Point D Esprit Door PanelEcru 60 x 54 in. (8610E-6054DP)
- HERITAGE LACE Woodland 60 x 16 in. Valance - White (6260W-6016)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-063-01)
- Heritage Lace Drapes & Curtains