Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 7165E-4524HT Bee 45 x 24 in. Tier; Ecru
Mfr # 7165E-4524HT
Zoro # G303862449
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 7165E-4524HT
- Zoro # G303862449
- UPC # 734573068128
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- 100 percent polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Made in U. S. A
- Color: Ecru
- Collection: Bee
- Size: 45 x 24"
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR84565)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- WADDELL MFG MOUNTING PLATE METL 5.5 in. (2755)
- HIRSH 36" W 2 Drawer Lateral File Cabinet, Black, Letter (16778)
- HERITAGE LACE Heritage Lace 6155E-6030 60 x 30 in. Seascape Tier - Ecru (6155E-6030)
- HERITAGE LACE 60 x 96 in. Sheer Divine Panel (8220X-6096)
- HERITAGE LACE 60 x 84 in. Victorian Rose Panel - Ecru (2860E-6084)
- HERITAGE LACE Heritage Lace 8515W-4816 48 x 16 in. Filet Crochet Valance; White (8515W-4816)
- HERITAGE LACE Woodland 60 x 16 in. Valance - White (6260W-6016)
- HERITAGE LACE Sonata 60 x 24 in. Tier Pair - Ecru (6280E-6024PR)
- RICARDO Ricardo Herringbone Lined Rod Pocket/Back Tab Curtain Panel (04372-70-063-01)
- Heritage Lace Drapes & Curtains