Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 7165E-4524 Bee 45 x 24 in. Tier; Ecru
Mfr # 7165E-4524
Zoro # G103862458
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 7165E-4524
- Zoro # G103862458
- UPC # 734573063956
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- 100 percent polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Made in U. S. A
- Color: Ecru
- Collection: Bee
- Size: 45 x 24"
- Weight: 0.233 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, White Top, Silver Base (VL22BS6030-459)
- KNAPE & VOGT Knape & Vogt Kv8050Pez 16 16 In. Ez Door Slide With .75 In. Offset Hinge - Anochrome (KV8050PEZ 16)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- CHICAGO LIGHTHOUSE 14-1/2" Analog Wall Clock, Black (67800603)
- HERITAGE LACE 80 x 63 in. Sheer Divine Swag Pair (8220XS-63PR)
- HERITAGE LACE Heirloom 60 x 22 in. Sheer Valance - Ecru (9700E-6022P)
- HERITAGE LACE Heritage Lace TK-5515T 55 x 15 in. Ticking Valance (TK-5515T)
- HERITAGE LACE Woodland 60 x 16 in. Valance - White (6260W-6016)
- HERITAGE LACE Heritage Lace 8515W-4816 48 x 16 in. Filet Crochet Valance; White (8515W-4816)
- HERITAGE LACE Victorian Rose Insert Valance, Ecru (2860E-3612)
- MADISON PARK 100 Percent Polyester Twisted Tab Lined Window Panel - Dusty Aqua (MP40-3560)
- Heritage Lace Drapes & Curtains