Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 7165E-2238SL Bee 22 x 38 in. Sidelight Panel; Ecru
Mfr # 7165E-2238SL
Zoro # G503915778
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 7165E-2238SL
- Zoro # G503915778
- UPC # 734573078493
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Muted bee and fleur-de-lis motifs have all of the charm and appeal of Country French decor
- Fine crushed lace lends subtle texture
- optional Cluny lace trim adds unique character
- Machine wash
- Made in U. S. A
- 100% polyester
- Machine wash cold
- gentle
- Do not bleach
- Lay flat or hang to dry
- Ironing is not recommended
- Color: Ecru
- Collection: Bee
- Size: 22 x 38"
- Weight: 0.317 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Portable Presentation Lectern MI-7971 (MI-7971)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Slate Blue (86484-SB)
- MIDWEST FASTENER 1" Black Plastic Round Cap Plugs 4PK (76663)
- DESIGN TOSCANO Alaskan Moose Trophy Wall Sculpture (HF317292)
- HERITAGE LACE Heritage Lace 8510E-5524 55 x 24 in. Dogwood Tier; Ecru (8510E-5524)
- HERITAGE LACE Windsor 60 x 84 in. Panel - Ecru (8200E-6084)
- HERITAGE LACE Heritage Lace 7320WS-36PR Hummingbirds Swag Pair; White - 72 x 36 in. (7320WS-36PR)
- HERITAGE LACE Woodland 60 x 16 in. Valance - White (6260W-6016)
- HERITAGE LACE Heritage Lace TK-5515T 55 x 15 in. Ticking Valance (TK-5515T)
- HERITAGE LACE Prelude 60 x 24 in. Split Tier, Ecru (6300E-6024PR)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-25)
- Heritage Lace Drapes & Curtains