Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 6410W-4816 48 x 16 in. Eureka Valance; White
Mfr # 6410W-4816
Zoro # G903862900
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 6410W-4816
- Zoro # G903862900
- UPC # 734573145317
- Country of Origin China
- Category Drapes & Curtains
Description
Go ahead and give your room the finished look it deserves with this modern, geometric-inspired eureka! Valance. The overall effect of the open knit is subtlety sophisticated and adds soft texture while softly filtering light.
Care Instruction- 100% polyester
- Machine washable, non-chlorine beach, tumble dry low, warm iron, if needed
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: White
- Valance Measures: 48" x 16"
- Rod Pocket: 3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Grey (I 7295)
- SENTINEL Armless Chair, Floor Mount, Gray w/Door (116484GYS)
- INVAL Multi-Level Writing Desk 47.2 in. W Rectangular Tobacco Chic with One Drawer (ES-14803)
- HERITAGE LACE Heritage Lace 8510E-5524 55 x 24 in. Dogwood Tier; Ecru (8510E-5524)
- HERITAGE LACE Heritage Lace 6295E-6036 Hydrangea 60 x 36 in. Tier; Ecru (6295E-6036)
- HERITAGE LACE Victorian Rose Swag - Ecru (2860E-S)
- HERITAGE LACE Victorian Rose Insert Valance, Ecru (2860E-3612)
- HERITAGE LACE 48 x 24 in. Chelsea Tier with Trim (8275E-4824HT)
- HERITAGE LACE Sonata 60 x 24 in. Tier Pair - Ecru (6280E-6024PR)
- RICARDO Ricardo Sea Glass Tier Pair Window Valance (03600-30-036-02)
- Heritage Lace Drapes & Curtains