Heritage Lace

Heritage Lace 6360WT-6063 Ashby Rose 60 x 63 in. Panel - White


product price: $60.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.

The versatile look of modern baroque -- traditional and formal, or fashionable and fun.
Heritage Damask dresses tabletops in elegant clipped embroidery home textiles with a pearlescent tone. Machine wash.

Features
  • 100% Polyester
  • Measures 60"x63"
  • 100% polyester
  • Fine-gauge lace
  • Made in U. S. A
Specifications
  • Color: White
  • Size: 60 x 63 in.
  • Weight: 0.883 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.