Shop All Decorative Rugs
Heritage Lace
Heritage Lace 6300E-6016 Prelude 60 x 16 in. Valance; Ecru
Mfr # 6300E-6016
Zoro # G604029442
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 6300E-6016
- Zoro # G604029442
- UPC # 734573078202
- Country of Origin China
- Category Decorative Rugs
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- 100 percent polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Fine-gauge lace
- Color: Ecru
- Collection: Prelude
- Size: 60 x 16"
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET 10 Pocket Free Standing Oak Display Medium Oak (MR10-FSMO)
- MANHATTAN COMFORT Crown Bachelor Dresser in Tatiana Midnight Blue (205GMC4)
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Warm White Garland (MCPGAR9BOWWA)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (181-11097-Zoro)
- HERITAGE LACE 14 x 72 in. Tea Rose Runner (TR-1472E)
- HERITAGE LACE Heritage Lace CD-1436SA Crab Damask 14 x 36 in. Runner - Sand (CD-1436SA)
- HOMESPICE DECOR Rainforest Ultra Durable Braided Rugs - Oval (321169)
- UNITED WEAVERS United Weavers 940 37597 28 1 ft. 11 in. x 7 ft. 4 in. Manhattan Columbia Runner Rug; Cream (940 37597 28)
- LIVABLISS Eskimo Shag ESG-2311 Machine Crafted Area Rug (ESG2311-71010)
- SAFAVIEH Classic Vintage Large Rectangle Area Rug, Aqua - 9 X 12 Ft. (CLV121E-9)
- DYNAMIC RUGS Dynamic Rugs QU2427031110 Quartz Rugs; Ivory & Beige - 2 x 3.11 in. (QU2427031110)
- Heritage Lace Decorative Rugs