Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 6295W-6036 Hydrangea 60 x 36 in. Tier; White
Mfr # 6295W-6036
Zoro # G403862417
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 6295W-6036
- Zoro # G403862417
- UPC # 734573071555
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- 100 percent polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Fine-gauge lace
- Color: White
- Collection: Hydrangea
- Size: 60 x 36"
- Weight: 0.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66887)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZSG)
- MONARCH SPECIALTIES Artificial Plant, 5" Tall, Grass, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3, Decorative (I 9589)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23705)
- HERITAGE LACE Heritage Lace 7320WS-36PR Hummingbirds Swag Pair; White - 72 x 36 in. (7320WS-36PR)
- HERITAGE LACE 60 x 96 in. Sheer Divine Panel (8220X-6096)
- HERITAGE LACE Victorian Rose Insert Valance, White (2860W-3612)
- HERITAGE LACE Sonata 60 x 24 in. Tier Pair - Ecru (6280E-6024PR)
- HERITAGE LACE 60 x 84 in. Victorian Rose Panel - Ecru (2860E-6084)
- HERITAGE LACE 45 x 16 in. Crochet Envy Pintuck Valance, Natural (CEPT-4516NA)
- EYECATCHER Ombre Window Curtain Panel - 50 x 63 in. - Blush (EY2512014)
- Heritage Lace Drapes & Curtains