Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 6290W-6030 60 x 30 in. Floret Tier; White
Mfr # 6290W-6030
Zoro # G803863052
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Lace
- MFR # 6290W-6030
- Zoro # G803863052
- UPC # 734573066834
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Floret Tier
- 1" Header
- 1.5" Rod pocket
- Fine-gauge lace
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: White
- Size: 60 x 30 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, King, White, 44" W, 46" L, PK12 (1A38072)
- HASTINGS HOME Laptop Buddy Portable Lap Desk, Cushioned Bottom, Foam Beads, Pen Tray and Cup Holder for Computers (666271LTP)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- HERITAGE LACE Heritage Lace 8510E-5524 55 x 24 in. Dogwood Tier; Ecru (8510E-5524)
- HERITAGE LACE Point D Esprit Door PanelEcru 60 x 54 in. (8610E-6054DP)
- HERITAGE LACE 45 x 16 in. Crochet Envy Pintuck Valance, Natural (CEPT-4516NA)
- HERITAGE LACE Victorian Rose Insert Valance, White (2860W-3612)
- HERITAGE LACE Windsor 60 x 84 in. Panel - Ecru (8200E-6084)
- HERITAGE LACE 60 x 84 in. Victorian Rose Panel - Ecru (2860E-6084)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-16)
- Heritage Lace Drapes & Curtains