Heritage Lace 6290W-6024 60 x 24 in. Floret Tier; White
Mfr # 6290W-6024
Zoro # G203863065
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 6290W-6024
- Zoro # G203863065
- UPC # 734573066810
- Country of Origin China
- Category Drapes & Curtains
Description
Delicate indeed, the Floret tier is artfully crafted of sheer, washable lace. Intricately-detailed floral motifs set against a simple point desprit lace make this a classic that enhances almost any decor. Made in U. S. A.
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Floret Tier
- 1" Header
- 1.5" Rod pocket
- Fine-gauge lace
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: White
- Size: 60 x 24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Office Chair, Vinyl, Armless, Black (B330-BK)
- ADIROFFICE Expandable Blueprint Mobile Plan Center, Grey (ADI615)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- INFINITY INSTRUMENTS Nostalgic 9.5 in. Plastic Clock - Yellow (20306AURA-4544)
- HERITAGE LACE 80 x 63 in. Sheer Divine Swag Pair (8220XS-63PR)
- HERITAGE LACE Eloquence 72 x 38 in. Swag - Cream (6285C-S)
- HERITAGE LACE Heirloom 60 x 22 in. Sheer Valance - Ecru (9700E-6022P)
- HERITAGE LACE Heritage Lace 8510E-5524 55 x 24 in. Dogwood Tier; Ecru (8510E-5524)
- HERITAGE LACE Heritage Lace TK-5515T 55 x 15 in. Ticking Valance (TK-5515T)
- HERITAGE LACE Windsor 60 x 84 in. Panel - Ecru (8200E-6084)
- LOVELYHOME 26 x 59 in. Static Cling Window Film; Frost (LO103219)
- Heritage Lace Drapes & Curtains