Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 6280W-6024PR Sonata 60 x 24 in. Tier Pair - White
Mfr # 6280W-6024PR
Zoro # G503862430
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 6280W-6024PR
- Zoro # G503862430
- UPC # 734573056569
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Decorative bands all around home decor textiles feature floral motifs in "negative" designs
- The combination of a floral border and textured body create an interesting naturalistic design
- machine wash
- made in U. S. A.
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: White
- Collection: Sonata
- Size: 60 x 24 in.
- Weight: 0.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.88.65)
- TRADEMARK FINE ART Chris Moyer 'Bacara Twilight' Canvas Art, 30x47 (ALI0775-C3047GG)
- CHILDCRAFT Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (594428)
- HERITAGE LACE Sonata 60 x 24 in. Tier Pair - Ecru (6280E-6024PR)
- HERITAGE LACE 48 x 24 in. Chelsea Tier with Trim (8275E-4824HT)
- HERITAGE LACE 60 x 84 in. Victorian Rose Panel - Ecru (2860E-6084)
- HERITAGE LACE 45 x 16 in. Crochet Envy Pintuck Valance, Natural (CEPT-4516NA)
- HERITAGE LACE Victorian Rose Insert Valance, Ecru (2860E-3612)
- HERITAGE LACE Heritage Lace 6275E-6030 Window Garden 60 x 30 in. Tier - Ecru (6275E-6030)
- ACHIM IMPORTING Achim LLTV24GY12 58 x 24 in. Live; Love; Laugh Window Curtain Tier Pair & Valance Set; Grey (LLTV24GY12)
- Heritage Lace Drapes & Curtains