Heritage Lace 6255W-6063 60 x 63 in. Tea Rose Panel
Mfr # 6255W-6063
Zoro # G103915734
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 6255W-6063
- Zoro # G103915734
- UPC # 734573044665
- Country of Origin China
- Category Drapes & Curtains
Description
Feminine and pretty, the Tea Rose panel is artfully crafted of sheer, washable lace. The Tea Rose curtain collection delivers a delightful design theme of roses, beautifully executed against a finely-dotted netting. Made in U. S. A.
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Tea Rose Panel
- 2.5" Rod pocket
- Fine-gauge lace
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Size: 60 x 63 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING SP57-67 2 in. Thick Water Heater Blanket (FR11628)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Faux Wood (493P40)
- VOLLRATH Caster 4 Swivel Brake (26961-1)
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Med Oak Seat (80230BWMedOak)
- HERITAGE LACE 60 x 84 in. Victorian Rose Panel - Ecru (2860E-6084)
- HERITAGE LACE Heirloom 60 x 22 in. Sheer Valance - Ecru (9700E-6022P)
- HERITAGE LACE Heritage Lace 8515W-4816 48 x 16 in. Filet Crochet Valance; White (8515W-4816)
- HERITAGE LACE Sonata 60 x 24 in. Tier Pair - Ecru (6280E-6024PR)
- HERITAGE LACE Prelude 60 x 24 in. Split Tier, Ecru (6300E-6024PR)
- HERITAGE LACE Victorian Rose Swag - Ecru (2860E-S)
- ACHIM IMPORTING Achim SUPN63TN12 Sutton Panel 52 in. x 63 in. (SUPN63TN12)
- Heritage Lace Drapes & Curtains