Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 6255P-6024 Tea Rose 60 x 24 in. Tier; Petal
Mfr # 6255P-6024
Zoro # G303862388
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 6255P-6024
- Zoro # G303862388
- UPC # 734573065240
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- 100 percent polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Fine-gauge lace
- Made in USA
- Color: Petal
- Collection: Tea Rose
- Size: 60 x 24"
- Weight: 0.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Floor Mounted Stool, Polyethylene Black (7901BK)
- LORELL CHAIR, SOHO, FLIP ARM, BLEA (LLR81803)
- DESIGNS OF DISTINCTION 29" Round Tapered Leg - Walnut (01243029WL1)
- LEWIS HYMAN 60x72 WD Roll Up Blind (3321256)
- HERITAGE LACE 60 x 84 in. Victorian Rose Panel - Ecru (2860E-6084)
- HERITAGE LACE Heirloom 60 x 22 in. Sheer Valance - Ecru (9700E-6022P)
- HERITAGE LACE 48 x 24 in. Chelsea Tier with Trim (8275E-4824HT)
- HERITAGE LACE Heritage Lace TK-5515T 55 x 15 in. Ticking Valance (TK-5515T)
- HERITAGE LACE Point D Esprit Door PanelEcru 60 x 54 in. (8610E-6054DP)
- HERITAGE LACE Eloquence 72 x 38 in. Swag - Cream (6285C-S)
- BAMBOO54 Bamboo54 5229 Natural Curtain - Natural Bamboo (5229)
- Heritage Lace Drapes & Curtains