Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 6245E-6024 Butterflies 60 x 24 in. Tier - Ecru
Mfr # 6245E-6024
Zoro # G603862408
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 6245E-6024
- Zoro # G603862408
- UPC # 734573039623
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Capturing in exquisite lace the delicate beauty and grace so admired in nature
- each item incorporates graceful butterfly motifs against an open mesh background, with intricate edge detailing
- the collection is both thematic and traditional, sure to complement almost any decorating style
- made in U. S. A.
- 100% polyester
- Machine wash cold, gentle
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: Ecru
- Collection: Butterflies
- Size: 60 x 24in.
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Queen, White, 44" W, 39" L, PK12 (1A30168)
- FLASH FURNITURE Glenbrook 30in. x 48in. Rectangular Table Top w/White or Gray Reversible Laminate Top (XU-WHGY-3048-GG)
- BAXTON STUDIO Leyton Light Grey and Brown Finish Wood Queen Size Platform Bed (135-7379)
- TRUE Grill Assembly (871662)
- HERITAGE LACE Eloquence 72 x 38 in. Swag - Cream (6285C-S)
- HERITAGE LACE Victorian Rose Swag - Ecru (2860E-S)
- HERITAGE LACE Heritage Lace 6155E-6030 60 x 30 in. Seascape Tier - Ecru (6155E-6030)
- HERITAGE LACE Prelude 60 x 24 in. Split Tier, Ecru (6300E-6024PR)
- HERITAGE LACE 60 x 96 in. Sheer Divine Panel (8220X-6096)
- HERITAGE LACE Point D Esprit Door PanelEcru 60 x 54 in. (8610E-6054DP)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-063-01)
- Heritage Lace Drapes & Curtains