Shop All Drapes & Curtains
Heritage Lace
Heritage Lace 6155E-6030 60 x 30 in. Seascape Tier - Ecru
Mfr # 6155E-6030
Zoro # G403915809
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 6155E-6030
- Zoro # G403915809
- UPC # 734573013104
- Country of Origin China
- Category Drapes & Curtains
Description
At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.
Features- Highly-detailed lace
- Creating an illusion of being at the bottom of the sea
- Made in U. S. A.
- Color: Ecru
- Collection: Seascape
- Size: 60 x 30 in.
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- OSBORNE WOOD PRODUCTS 29 x 38 9/16 Large Pedestal Kit in Beech PK (1145BCH)
- FLASH FURNITURE Black Stack Chair Dolly (FD-BAN-CH-DOLLY-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, White, Clear (I 7159)
- HERITAGE LACE Victorian Rose Insert Valance, White (2860W-3612)
- HERITAGE LACE Heritage Lace 7320WS-36PR Hummingbirds Swag Pair; White - 72 x 36 in. (7320WS-36PR)
- HERITAGE LACE Point D Esprit Door PanelEcru 60 x 54 in. (8610E-6054DP)
- HERITAGE LACE 58 x 84 in. Polka Dot II Panel (7280C-5884)
- HERITAGE LACE Heritage Lace 8515W-4816 48 x 16 in. Filet Crochet Valance; White (8515W-4816)
- HERITAGE LACE Victorian Rose Insert Valance, Ecru (2860E-3612)
- RICARDO Ricardo Tergaline Grommet Curtain Panel (03535-79-096-02)
- Heritage Lace Drapes & Curtains