Shop All Holiday Decor
Heritage Lace
Heritage Lace 31420677 21 x 21 in. Noel Glow Embroidered Fine Linen Christmas Napkins; Set of 4
Mfr # 31420677
Zoro # G403716932
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Lace
- MFR # 31420677
- Zoro # G403716932
- UPC # 734573096244
- Country of Origin China
- Category Holiday Decor
Description
Features
- 21 x 21 in. Noel Glow Embroidered Fine Linen Christmas Napkins
- From the Noel Glow Collection
- Cream colored napkins feature elegant embroidered scrolls and scalloped edges
- Set of 4
- Care Instructions: Machine wash cold with mild detergent & air dry only
- Dimension: 21" long x 21" wide
- Material: Rayon Set Includes 4 Of The Item Shown
- Size: 21 x 21 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- VERTIFLEX Cart, Standing Workstation, Gray (VF51025)
- ZORO SELECT Mobile Computer Cabinet, Black (462D23)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Patio Curtain Panel (04706-80-484-10)
- HERITAGE LACE Heritage Lace OL-1472C 14 x 72 in. Oak Leaf Table Runner; Cafe (OL-1472C)
- HERITAGE LACE Heritage Lace 8295B-LS 60 x 22 in. Halloween Gala 4-Way (8295B-LS)
- CELEBRATIONS PLATINUM 36 in. D X 0 ft. L LED Prelit Multicolored Mixed Pine Christmas Wreath (MPWR-36-WAC6MUA)
- ALEXANDER TARON Alexander Taron 0143KQP Engstler Cuckoo Clocks - House with Flower Patterns (0143KQP)
- LEMAX BIRCH CREEK FISHNG FESTV (25862)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C873 African Grey Holiday Bird Christmas Boxed Cards - Pack of 10 (C873)
- DESIGN TOSCANO Border Collie Holiday Dog Ornament Sculpture (JH576341)
- Heritage Lace Holiday Decor