Shop All Bathroom Sink Faucets
Heritage
KS1257AL 8-Inch Center Wall Mount Bathroom Faucet
Mfr # KS1257AL
Zoro # G6360454
product price: $266.47
/ea
Free Shipping & Returns
$266.47
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
- Brand Heritage
- MFR # KS1257AL
- Zoro # G6360454
- UPC # 663370513428
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. The Heritage 8-Inch Center Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
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
- ZORO SELECT 2" x 11" Black Pipe Nipple Sch 40 (0830040606)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (AAA00001)
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4HJ5)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Male Elbow - 3/8" MNPT (ZUSA-PF-4671)
- HERITAGE Dual Handle 4" Mount, 3 Hole KB1601PX 4" Centerset Lavatory Faucet wi, Polished chrome (KB1601PX)
- HERITAGE Dual Handle 8" to 16" Mount, 3 Hole KB1971AX 8" Widespread Lavatory Faucet w, Polished chrome (KB1971AX)
- SPEAKMAN Sensor 2 Hole Touchless Lavatory Faucet, Polished Chrome (SF-9207-TMV)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE66XKABCP)
- MOEN One-Handle High Arc Bathroom Faucet in Matte Black (84516BL)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075104.002)
- AMERICAN STANDARD Low Arc Bathroom Faucet, 2-5/16" H (7455801.002)
- Heritage Bathroom Sink Faucets