Shop All Bathroom Sink Faucets
Heritage
KS1218AX Wall Mount Bathroom Faucet
Mfr # KS1218AX
Zoro # G6383387
product price: $207.97
/ea
Free Shipping & Returns
$207.97
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
- Brand Heritage
- MFR # KS1218AX
- Zoro # G6383387
- UPC # 663370032400
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. The Heritage Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
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
- DORMONT Gas Connector, 1/2 x48 In L, 60,500 BTU (20C-3132-48)
- B & K Hydroseat Tlt Repair Kit (9D0010672X)
- KOHLER Bancroft Bath- Or Deck-Mount High-Flo (T10585-4-CP)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010220)
- HERITAGE Dual Handle 4" Mount, 3 Hole KB1601PX 4" Centerset Lavatory Faucet wi, Polished chrome (KB1601PX)
- HERITAGE Dual Handle 8" to 16" Mount, 3 Hole KB1971AX 8" Widespread Lavatory Faucet w, Polished chrome (KB1971AX)
- KROWNE Krowne 16197 Electronic Sensor Operated Deck Mount Faucet, 4 Center, ADA Compliant, Chrome (16-197)
- CENTRAL BRASS Slow-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Overall Width: 2" (0355-AN2C)
- SLOAN Optima Plus Eaf200-P Cp Elect Faucet (Iq (3335050)
- DELTA Manual 4" Mount, 2 or 3 Hole Bathroom Faucet (2500LF)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Laboratory Sink Faucet, Chrome plated (930-LEH)
- Heritage Bathroom Sink Faucets