Shop All Water Filtration Faucets
Heritage
KS1198AL Single Handle Water Filtration Faucet
Mfr # KS1198AL
Zoro # G3069046
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Satin Nickel/Brushed Nickel
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # KS1198AL
- Zoro # G3069046
- UPC # 663370281563
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS1198AL Single Handle Water Filtration |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Satin Nickel/Brushed Nickel |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS1198AL Single Handle Water Filtration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz3 1/8In (050N056)
- FLEXTRON Gas Line Hose 1/2'' O.D.x18'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-18H)
- PARKER Nipple Reducer, 3/4 x 1/2 In, NPT, PFA (PNR-128-P)
- SLOAN Flush Valve Part 611-1.6 9 3/4 L Dimension (3788926)
- HERITAGE KS1192AL Single Handle Water Filtration Faucet (KS1192AL)
- HERITAGE KS1195AL Single Handle Water Filtration Faucet (KS1195AL)
- ISPRING LeadFree RO Water Faucet (GA1-ORB)
- ROHL Single Side Lever Brass Filter Faucet In Unlacquered Brass (R7517ULB)
- ROHL San Julio Filter Faucet In Unlacquered Brass (A1635LMULB-2)
- ROHL Acqui Filter Kitchen Faucet (A1435LMPN-2)
- KINGSTON BRASS Continental Single-Handle Water Filtration Faucet, Nickel (KS6198CTL)
- Heritage Water Filtration Faucets