Shop All Water Filtration Faucets
Heritage
KS1191AL Single Handle Water Filtration Faucet
Mfr # KS1191AL
Zoro # G3068985
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # KS1191AL
- Zoro # G3068985
- UPC # 663370281532
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS1191AL Single Handle Water Filtration |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS1191AL Single Handle Water Filtration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Single-Circuit Freeze Protection Control (PF1102T)
- KOHLER Aerator Kit, 0.5 Gpm Vr (1377226)
- THRIFCO PLUMBING Nylon 5/8 Barb Elbow (9429375)
- JONES STEPHENS 1-1/2" Pipe Dia., PVC, IPS, Tubular Toe Touch Bath Waste Kits (P37506)
- HERITAGE KS1195AL Single Handle Water Filtration Faucet (KS1195AL)
- HERITAGE KS1192AL Single Handle Water Filtration Faucet (KS1192AL)
- ROYALE KS7191FL Water Filtration Faucet (KS7191FL)
- AMERICANA K6191 Americana Water Filter Faucet (K6191)
- PERRIN & ROWE Edwardian Filter Kitchen Faucet (U.1621L-PN-2)
- ROHL Single Side Lever Brass Filter Faucet In Unlacquered Brass (R7517ULB)
- KINGSTON BRASS SingleHandle Water Filtration Faucet, Brushed Brass (KS6197CTL)
- Heritage Water Filtration Faucets