Shop All Internal Retaining Rings
Heritage
Internal Retaining Ring, Steel, Zinc Plated Finish, 1.250 in Bore Dia.
Mfr # SRZ-1062
Zoro # G9144655
product price: $0.36
/ea
Sold in multiples of 100 for $36.00
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1.250 in
- Material Steel
- Finish Zinc Plated
- Thickness 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # SRZ-1062
- Zoro # G9144655
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.250 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Plated |
Thickness | 0.094 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
Split Retaining Ring 1.250x1.062x.094"ZC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt Without Shoulder, M12, 87.5 mm Shank, 12 mm ID, Steel, Black oxide (K1418.12100)
- DEWALT Mini-Undercut Flush Embedment Anchor, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (PFM2111820)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32490)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Steel Pan Head Torx Drive, 15 PK (36896)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 0.670 in Bore Dia. (SRZ-0526)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 1.250 in Bore Dia. (SRZ-0932)
- HERITAGE Internal Retaining Ring, Spring Steel, Plain Finish (DRB-007)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia., 200 PK (237RIBP)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1.125 in Bore Dia., 100 PK (112RISS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (HO-175ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3/4 in Bore Dia., 50 PK (U36050.075.0001)
- Heritage Internal Retaining Rings