Shop All Internal Retaining Rings
Heritage
Internal Retaining Ring, Steel, Zinc Plated Finish, 1.250 in Bore Dia.
Mfr # SRZ-0932
Zoro # G9144628
product price: $0.27
/ea
Sold in multiples of 100 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1.250 in
- Material Steel
- Finish Zinc Plated
- Thickness 0.084 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # SRZ-0932
- Zoro # G9144628
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.250 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Plated |
Thickness | 0.084 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
Split Retaining Ring 1.250x.932x.084"ZC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 1/2 in H, Steel (3005000750-12)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Zinc Yellow, 8 PK (60662)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Plain Brass Flat Head Phillips Drive, 35 PK (69865)
- X1 TOOLS 1/4 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 6 Pins by X1 Tools (X1E-CON-SNA-PIN-1020x6)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 0.670 in Bore Dia. (SRZ-0526)
- HERITAGE Internal Retaining Ring, Spring Steel, Plain Finish (DRB-007)
- AFTERMARKET Internal Snap Ring Fits Capello Quasar (WN-PMF-000118-PEX)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/2 in Bore Dia., 5 PK (WHM-150-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.312 in Bore Dia., 500 PK (131RIBP)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/16 in Bore Dia. (HO-106SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 12 mm Bore Dia., 100 PK (M36050.012.0001)
- Heritage Internal Retaining Rings