Shop All Internal Retaining Rings
Heritage
Internal Retaining Ring, Steel, Zinc Plated Finish, 1.250 in Bore Dia.
Mfr # SRN-1062
Zoro # G9144156
product price: $0.40
/ea
Sold in multiples of 100 for $40.00
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1.250 in
- Material Steel
- Finish Zinc Plated
- Thickness 0.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # SRN-1062
- Zoro # G9144156
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.250 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Plated |
Thickness | 0.094 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
Split Retaining Ring 1.250x1.062x.094"NI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (204603BG)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (50955)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 100 PK (03650)
- G.L. HUYETT Dowel Pin Hardened, M16 x 26mm, AS PL (DOWMH-160-026)
- HERITAGE Internal Retaining Ring, Spring Steel, Plain Finish (DRB-007)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 1.250 in Bore Dia. (SRZ-0932)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 0.670 in Bore Dia. (SRZ-0526)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 14 mm Bore Dia., 5 PK (DHO-14SA)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 2.188 in Bore Dia. (HO-218-SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.25 in Bore Dia. (HO-425)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3 in Bore Dia., 10 PK (HO-300ST ZD)
- Heritage Internal Retaining Rings