Shop All Internal Retaining Rings
Heritage
Internal Retaining Ring, Steel, Zinc Plated Finish, 0.670 in Bore Dia.
Mfr # SRN-0526
Zoro # G9584079
product price: $0.18
/ea
Sold in multiples of 135 for $24.30
$24.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 0.670 in
- Material Steel
- Finish Zinc Plated
- Thickness 0.072 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # SRN-0526
- Zoro # G9584079
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.670 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Zinc Plated |
Thickness | 0.072 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
Split Retaining Ring .670x.526x.072"NI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04104.062.0550)
- MIDWEST FASTENER Lag Screw, 1/4 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01297)
- ZORO SELECT Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M11590.120.0001)
- NATIONAL 1/4 In. x 1-1/8 In. x 2-1/4 In. Zinc Round U Bolt (N222083)
- HERITAGE Internal Retaining Ring, Spring Steel, Plain Finish (DRB-007)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 1.250 in Bore Dia. (SRZ-0932)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 0.670 in Bore Dia. (SRZ-0526)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 3.938 in Bore Dia. (HO-393-ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/4 in Bore Dia., 10 PK (HO-225ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/8 in Bore Dia., 25 PK (HO-162ST ZD)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 4.75 in Bore Dia. (HO-475)
- Heritage Internal Retaining Rings