Shop All Internal Retaining Rings
Heritage
Internal Retaining Ring, Stainless Steel, Plain Finish, 1.100 in Bore Dia.
Mfr # SRS-0932
Zoro # G9144460
product price: $0.65
/ea
Sold in multiples of 35 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1.100 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.084 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage
- MFR # SRS-0932
- Zoro # G9144460
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.100 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.084 in |
System of Measurement | Inch |
Number of Pieces | 1 |
Description
Split Retaining Ring 1.100x.932x.084"SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22977)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Steel Zinc Plated, 50 PK (863122)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-1.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 50 PK (M12912.180.0150)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in Length, 5 PK (U55050.075.0200)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 1.250 in Bore Dia. (SRZ-0932)
- HERITAGE Internal Retaining Ring, Spring Steel, Plain Finish (DRB-007)
- HERITAGE Internal Retaining Ring, Steel, Zinc Plated Finish, 0.670 in Bore Dia. (SRZ-0526)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 32 mm Bore Dia., 50 PK (M36050.032.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 90 mm Bore Dia., 5 PK (M36050.090.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2 in Bore Dia. (HO-200)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 50 mm Bore Dia. (DHO-50SA)
- Heritage Internal Retaining Rings