Shop All Spring Pins
Heritage Industrial
Spring Pin, M20x40, Plain, ISO8752/DIN1481
Mfr # SPM-200-040-I
Zoro # G800400908
product price: $5.49
/ea
Sold in multiples of 4 for $21.96
$21.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # SPM-200-040-I
- Zoro # G800400908
- Country of Origin Czechia
- Category Spring Pins
Dimensions
Outside Dia. | M20.00 |
Fastener Length | 40 mm |
Overall Length | M40.00 |
Actual Dia. (Min.-Max) | M20.50 to M20.90 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ISO 8752 (EN 28752) |
Wall Thickness | M4.00 |
Double Shear Strength (Lbs.) | 280.6 kN |
Rockwell Hardness | HV 420-520 |
Description
Slotted Pins-Metric. Spring Pin,M20x40,Plain,ISO8752/DIN1481
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #12-24 x 3/4 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (1212FPUB)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x3 SQ UBolt Plate (N222-331)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 40 mm Length, 10 PK (34325)
- A RAYMOND TINNERMAN U-Clip, C28015-022 (EFUC-C28015-022-255/B)
- HERITAGE INDUSTRIAL Spring Pin, M16x140, Plain, ISO8752/DIN1481 (SPM-160-140-I)
- MIDWEST FASTENER 1/8" x 1" Plain Steel Tension Pins 20PK (72763)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 15 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x15)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK25 (M39140.040.0035)
- ZORO SELECT M6 X 24 Spring Pin ISO 302 Stainless (5DE74)
- X1 TOOLS 1/8 x 5/8 Roll Pin / Spring Pin / Tension Pin 4 Pins by X1 Tools (X1E-CON-PIN-ROL-1090x4)
- ZORO SELECT 1/8X1 1/8 PIN SPRING SLOTTED PLAIN (12518PS)
- Heritage Industrial Spring Pins