Shop All Spring Pins
Heritage Industrial
Spring Pin, M16x140, Plain, ISO8752/DIN1481
Mfr # SPM-160-140-I
Zoro # G000400999
Sold in multiples of 2 for $32.38
$32.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Heritage Industrial
- MFR # SPM-160-140-I
- Zoro # G000400999
- Country of Origin Czechia
- Category Spring Pins
Dimensions
Outside Dia. | M16.00 |
Fastener Length | 140 mm |
Actual Dia. (Min.-Max) | M16.50 to M16.80 |
Overall Length | M140.00 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ISO 8752 (EN 28752) |
Double Shear Strength (Lbs.) | 171.0 kN |
Wall Thickness | M3.00 |
Rockwell Hardness | HV 420-520 |
Description
Slotted Pins-Metric. Spring Pin,M16x140,Plain,ISO8752/DIN1481
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, 100 PK (970135-PR-100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 10 PK (U07151.050.0150)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 5 PK (M51010.200.0050)
- ZORO SELECT Spring Pin, Slot, 3/16 x 1 L, Pk100 (5BY42)
- ZORO SELECT Spring Pin, Coiled, 5/64inx3/4in, Pln, PK100 (U39140.007.0075)
- SUBURBAN BOLT AND SUPPLY 1/8 X 2 ROLL PIN (A0570080200)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-3/4,7800lb, PK25 (U39150.025.0175)
- ZORO SELECT M3 X 14 Spring Pin ISO 302 Stainless (5DE10)
- STARRETT L.S. Starrett 681-52580 565C 4 Inch 1-8 Inch Drive Pin (681-52580)
- ZORO SELECT Spring Pin, Slotted, 3.5x20mm, PK100 (M39100.035.0020)
- ZORO SELECT Spring Pin, Slot, 1/2x1/16 L, PK100 (5BU71)
- Heritage Industrial Spring Pins