Shop All Spring Pins
Heritage Industrial
Spring Pin, M14x50, Plain, ISO8752/DIN1481
Mfr # SPM-140-050-I
Zoro # G400401039
product price: $3.15
/ea
Sold in multiples of 9 for $28.35
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # SPM-140-050-I
- Zoro # G400401039
- Country of Origin Germany
- Category Spring Pins
Dimensions
Outside Dia. | M14.00 |
Fastener Length | 50 mm |
Overall Length | M50.00 |
Actual Dia. (Min.-Max) | M14.50 to M14.80 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ISO 8752 (EN 28752) |
Double Shear Strength (Lbs.) | 144.7 kN |
Rockwell Hardness | HV 420-520 |
Wall Thickness | M3.00 |
Description
Slotted Pins-Metric. Spring Pin,M14x50,Plain,ISO8752/DIN1481
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK (U01049.050.0150)
- ZORO SELECT 9/16"-18 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 25 pk. (351164G)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Steel, Black Oxide Finish, 100 PK (M37000.040.0001)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Plain Finish (A2 72 FA)
- HERITAGE INDUSTRIAL Spring Pin, M16x140, Plain, ISO8752/DIN1481 (SPM-160-140-I)
- ZORO SELECT Spring Pin, Sltd, 3/16inx5/8in, Znc, PK100 (U39101.018.0062)
- ZORO SELECT Spring Pin, Sltd, 5/32x1-1/4in, 2750lb, PK50 (U51428.015.0125)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0024)
- ZORO SELECT Spring Pin, Sltd, 1/2x1-1/2in, 27100lb, PK5 (U39101.050.0150)
- ZORO SELECT Spring P, Sltd, 5/16x1-5/8,10800lb, PK10 (U39101.031.0162)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1in, Pln, PK10 (U39100.037.0100)
- Heritage Industrial Spring Pins