Shop All Square Nuts
Heritage Industrial
Speed Nut Rectangular ScrSz 3/32 P.O
Mfr # EFSN-C12002-012-4
Zoro # G400399923
product price: $0.11
/ea
Sold in multiples of 500 for $55.00
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Self Locking Nut
- Basic Material Spring Steel
- Fastener Finish Phosphate + Oil
- Thickness .012"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # EFSN-C12002-012-4
- Zoro # G400399923
- Country of Origin United States
- Category Square Nuts
Dimensions
Length | .450" |
Nut Height | .025" |
Slot Width | .230" |
Details
System of Measurement | Inch |
Nut Style | Self Locking Nut |
Basic Material | Spring Steel |
Fastener Finish | Phosphate + Oil |
Thickness | .012" |
Description
Palnuts-SelfLocking Smooth Stud Fastener. Speed Nut Rectangular ScrSz 3/32 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 5/16 in Bore Dia., 25 PK (KG-31ST OIL)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK (U04120.062.0001)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07000.100.0600)
- HILLMAN Screw Anchor, 2-1/4" L, Steel, 6 PK (5009)
- NEWPORT FASTENERS M6-1.0 Thin Square Nuts/18-8 Stainless Steel/DIN 562 , 3000PK (720148)
- ZORO SELECT #10-24 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI2-100-100BX)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.112.0001)
- ZORO SELECT M6-5.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.060.0001)
- ZORO SELECT 5/8"-11 Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11122.062.0001)
- FIBERGRATE 1/2"-13 Vinyl Ester Resin Plain Finish Square Nut - Regular (874320)
- ZORO SELECT #10-24 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.019.0001)
- Heritage Industrial Square Nuts