Shop All Spring Pins
Heritage Industrial
Slotted Spring Pin M25 x 80 HCS PL ISO
Mfr # SPM-250-080-I
Zoro # G600400993
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # SPM-250-080-I
- Zoro # G600400993
- Country of Origin Germany
- Category Spring Pins
Dimensions
Outside Dia. | M25.00 |
Fastener Length | 80 mm |
Overall Length | M80.00 |
Actual Dia. (Min.-Max) | M25.50 to M25.90 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ISO 8752/EN 28752/DIN 1481 |
Wall Thickness | M5.00 |
Description
Slotted Pins-Metric. Slotted Spring Pin M25 x 80 HCS PL ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE 2 Terminals Lanyard, 18 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS3-046-18N)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.025.0087)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish (Z9252SS)
- ZORO SELECT Self-Drilling Screw, #7-19 x 7/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0707KPP)
- HERITAGE INDUSTRIAL Spring Pin, M16x140, Plain, ISO8752/DIN1481 (SPM-160-140-I)
- ZORO SELECT Spring Pin, 302 SS, Slot, M2x6mm, Pk25 (5DB70)
- ZORO SELECT Spring Pin, LD Coiled, 1/8inx5/8in, PK25 (U51432.012.0062)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51428.060.0032)
- ZORO SELECT Spring Pin, Slot, M3x26mm L, PK10 (5DE20)
- ZORO SELECT 3/8X2 1/2 PIN SPRING SLOTTED PLAIN (37540PS)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0012)
- Heritage Industrial Spring Pins