Shop All Spring Pins
Heritage Industrial
Slotted Spring Pin M25 x 100 HCS PL ISO
Mfr # SPM-250-100-I
Zoro # G000401002
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # SPM-250-100-I
- Zoro # G000401002
- Country of Origin Germany
- Category Spring Pins
Dimensions
Outside Dia. | M25 |
Fastener Length | 100 mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ISO 8752 (EN 28752) |
Description
Slotted Pins-Metric. Slotted Spring Pin M25 x 100 HCS PL ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 200 PK (4356BHT8)
- FLOWZONE Wheels & Cotter Pins (FZRAFN)
- MIDWEST FASTENER 1/2" Birch Wood Flat Head Plugs 30PK (66804)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Plain Steel, 3/4 in L, 50 PK (U08200.037.0075)
- HERITAGE INDUSTRIAL Spring Pin, M16x140, Plain, ISO8752/DIN1481 (SPM-160-140-I)
- X1 TOOLS 1/8 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 40 Pins by X1 Tools (X1E-CON-PIN-ROL-1110x40)
- ZORO SELECT Spring Pin, Sltd, 1/8inx5/16in, Pln, PK100 (U39100.012.0031)
- ZORO SELECT Spring Pin, Sltd, 3/32x3/16in, 1150lb, PK100 (U51428.009.0018)
- ZORO SELECT Spring Pin, Sltd, 3/8inx4in, Pln, PK5 (U39100.037.0400)
- ZORO SELECT Spring P, HD Coiled, 3/32x1/2,1150lb, PK100 (U39150.009.0050)
- ZORO SELECT Spring P, HD Coiled, 1/16x5/8, Pln, PK100 (U39150.006.0062)
- Heritage Industrial Spring Pins