Shop All Spring Pins
Heritage Industrial
Slotted Spring Pin M20 x 30 HCS PL ISO
Mfr # SPM-200-030-I
Zoro # G500400895
product price: $3.35
/ea
Sold in multiples of 7 for $23.45
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # SPM-200-030-I
- Zoro # G500400895
- Country of Origin Germany
- Category Spring Pins
Dimensions
Outside Dia. | M20.00 |
Fastener Length | 30 mm |
Fits Hole Dia. (Min.-Max.) | M20.00 - 20.21 |
Overall Length | M30.00 |
Actual Dia. (Min.-Max) | M20.50 to M20.90 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ISO 8752/EN 28752/DIN 1481 |
Double Shear Strength (Lbs.) | 280.6 kN |
Wall Thickness | M4.00 |
Rockwell Hardness | HV 420-520 |
Description
Slotted Pins-Metric. Slotted Spring Pin M20 x 30 HCS PL ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 20 PK (62718)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAT9)
- MIDWEST FASTENER Press Insert, #10-32 Int Thrd Sz, Brass, 6 PK (930447)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, Black (196256)
- HERITAGE INDUSTRIAL Spring Pin, M16x140, Plain, ISO8752/DIN1481 (SPM-160-140-I)
- ZORO SELECT 3/32X1 PIN SPRING SLOTTED PLAIN (09416PS)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx1in, PK25 (U51432.015.0100)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1in, Pln, PK5 (U39150.037.0100)
- NEWPORT FASTENERS M4 x 24mm Roll Pins/Steel/Plain /ISO 8752 , 5000PK (174991)
- SUBURBAN BOLT AND SUPPLY 5/32 X 7/8 ROLL PIN ZINC (A0570100056Z)
- SUBURBAN BOLT AND SUPPLY M10 X 45 ROLL PIN (A4570100045)
- Heritage Industrial Spring Pins