Shop All Spring Pins
Heritage Industrial
Slotted Spring Pin M16 x 40 HCS PL ISO
Mfr # SPM-160-040-I
Zoro # G200400911
product price: $3.19
/ea
Sold in multiples of 8 for $25.52
$25.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # SPM-160-040-I
- Zoro # G200400911
- Country of Origin Germany
- Category Spring Pins
Dimensions
Outside Dia. | M16.00 |
Fastener Length | 40 mm |
Actual Dia. (Min.-Max) | M16.50 to M16.80 |
Overall Length | M40.00 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ISO 8752/EN 28752/DIN 1481 |
Rockwell Hardness | HV 420-520 |
Wall Thickness | M3.00 |
Double Shear Strength (Lbs.) | 171.0 kN |
Description
Slotted Pins-Metric. Slotted Spring Pin M16 x 40 HCS PL ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (3108CSB)
- VALUE RIVET Blind Rivet, 500 PK (M44119)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.120.1000)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.100.1000)
- HERITAGE INDUSTRIAL Spring Pin, M16x140, Plain, ISO8752/DIN1481 (SPM-160-140-I)
- ZORO SELECT Spring Pin, LD Coiled, 1/16inx7/16in, PK100 (U51432.006.0043)
- ZORO SELECT Spring Pin, Coiled, 1/4 in Pin Dia, 2 in Shank Lg, Stainless Steel, Plain Finish, 10 PK (U51431.025.0200)
- X1 TOOLS 5/32 x 1 Roll Pin / Spring Pin / Tension Pin 10 Pins by X1 Tools (X1E-CON-PIN-ROL-1130x10)
- DRIV-LOK Spring Pin, Slot, 1/16x3/16 L, Pk100 (SLTP0620187CP)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0010)
- ZORO SELECT Spring Pin, Slotted, 4x16mm, PK100 (M39100.040.0016)
- Heritage Industrial Spring Pins