Shop All Automotive Body Clips
Heritage Industrial
S-Clip Panel 0.05-0.07 / 0.05-0.07 P.O
Mfr # EFSC-C52161-020-4
Zoro # G600444393
product price: $0.26
/ea
Sold in multiples of 250 for $65.00
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type S-Clip
- Width .380"
- Thickness .020"
- Height .565"
- Fastener Finish Phosphate + Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # EFSC-C52161-020-4
- Zoro # G600444393
- Country of Origin United States
- Category Automotive Body Clips
Dimensions
Width | .380" |
Height | .565" |
Details
Product Type | S-Clip |
Thickness | .020" |
Fastener Finish | Phosphate + Oil |
Description
Special Panel Clips/Trim Clips. S-Clip Panel 0.05-0.07 / 0.05-0.07 P.O
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Filter Wrench, Swivel, 2-9/16 - 3-1/4 (2540)
- VELVAC 5" Center Mt Black Flat Glass (708513)
- SCHROEDER Spin-On Filter, Cellulose, 10 Microns (P10)
- TRAMEC SLOAN Glad Hand Seal, Standard, Blk, PK10 (GH-SEAL)
- DISCO Universal Rivet Assortment, 263 PCS (8607)
- DISCO Zinc Plated Fender Washer 1/2" Screw Size 2"OD PK25 (13105PK)
- DISCO Push On Retainer Assortment, 195 PCS (8197)
- MIDWEST FASTENER 13/64" x 0.7" Blue Plastic Flex Retainers 15PK (69181)
- DISCO Blk Nyln Push Type Ret 8mm Hole Size 7/8 Stem L PK25 (5940PK)
- MIDWEST FASTENER 5/16"-18 Black Phosphate Coarse Thread Extruded Long U Nuts 10PK (69244)
- DISCO Door Rod/Hood Prop Assort Adj Gray Tray W/Clr Lid (8625GCP)
- Heritage Industrial Automotive Body Clips