Shop All Hydraulic Quick Couplers
Heritage Industrial
Narrow Hyrdaulic Coupler 1/8-27NPT CS ZC
Mfr # H84030
Zoro # G300417659
product price: $4.49
/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydraulic Couplers
- Internal Thread Size 1/8"
- Material Steel
- Finish Zinc Clear
- Thread Type NPT (f) Taper Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heritage Industrial
- MFR # H84030
- Zoro # G300417659
- Country of Origin India
- Category Hydraulic Quick Couplers
Dimensions
Internal Thread Size | 1/8" |
Details
Type | Hydraulic Couplers |
Material | Steel |
Finish | Zinc Clear |
Thread Type | NPT (f) Taper Thread |
Installation | Hand |
Tensile Strength (PSI) | 6000 PSI |
Description
Narrow Hyrdaulic Coupler 1/8-27NPT CS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, Straight, SS, 21/32" L, PK10 (52NZ85)
- GREENLEE Hydraulic Flow Control Valve, Remote (111952)
- ELESA Oil level sight glass, HFTX.24-1 (HFTX.)
- MARATHON MOTORS Capacitor-Start/Run Belt Drive Motor, 1 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (056B17T5303)
- HANSEN Dust Plug, 3/8", Push On, Vinyl (PSDC3HK)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FEM-251-4FP-NL)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 9/16"-18 Thread Size (PC504-BP)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, H Series (PHN4-2M)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL6KP31)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (71-3C6-6FV)
- PROLUBE Hydraulic Coupler, 90 Degree Right Angle (43552)
- Heritage Industrial Hydraulic Quick Couplers